Lewisbins

15 lb Hang & Stack Storage Bin, Plastic, 4 in W, 2 in H, 3 1/2 in L, Black


original price: $5.89
10% off
new price: $5.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Overall L x W x H 3 1/2 in L x 4 in W x 2 in H
  • Color Black
  • Load Capacity 15 lb
  • Material Plastic
  • Stackable Yes
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall L x W x H 3 1/2 in L x 4 in W x 2 in H
Overall Length 3 1/2 in
Overall Width 4 in
Overall Height 2 in
Inside Length 3 in
Inside Width 3 1/2 in
Inside Height 2 in
Overall WxLxH 4 in x 3 1/2 in x 2 in
Outside Height 2 in
Width 4 in
Overall Width Range Narrower than 6 in
Overall Length Range Shorter than 6 in
Length 3 1/2 in
Outside Width 4 in
Height 2 in
Outside Length 3 1/2 in
Overall Height Range Shorter than 4 in
Overall WxH 4 in x 2 in

Description

ESD Conductive Stack and Hang Bin, Color Black, Includes Dividers Yes, Includes Label Holder Yes, Material Plastic, Maximum Operating Temperature 120 Degrees F, Overall Height 2 in, Overall Length 3 1/2 in, Overall Width 4 in, Stackable Yes, Weight Capacity 15 lb, Mobility Stationary, Nestable No, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers 1, Caster Wheel Diameter Not Applicable, Divider Adjustment Increments Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.