This item is Discontinued.

Lewisbins Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Black FS116-CON

Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Black (Discontinued)

  • Mfr # FS116-CON
  • Zoro # G6451697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS116-CON
Zoro #
G6451697
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
54 in
Overall Width
36 in
Overall Depth
15 in
Depth
54"
Width
36"
Overall WxDxH
36 in x 54 in x 15 in

Details

Number of Bins
0
Load Capacity
600 lb
Material
Steel
Color
Black
Finish
Conductive Coating
Item
Bin Rail Floor Rack
Bin Color
Black
Gauge
16 ga.
Includes
(16) Rails, Single-Sided
For Use With
Mfg. No. PB30, PB31, PB40, PB40
ESD Conductive
Yes
Frame Material
Steel
Rail Material
Steel
Rail Finish
Conductive Coating
Load Capacity per Rail
75 lb
Includes Mounting Hardware
Yes
Number of Rails
16
Number of Usable Sides
1
Whole Unit Load Capacity
600 lb
Rack Color
Black

Description

Bin Rail Floor Rack, Black Bin Color, Number of Bins 0, Overall Depth 15 in, Overall Height 54 in, Overall Width 36 in, Rack Color Black, Rail Finish Conductive Coating, Rail Material Steel, Number of Rails 16, Mounting Type Floor Mount, Includes Mounting Hardware Yes, ESD Conductive Yes, Frame Material Steel, (16) Rails, Single-Sided, Number of Usable Sides 1, Load Capacity per Rail 75 lb, Whole Unit Load Capacity 600 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.