Lewisbins
Plastic Divider, Black, 11 1/8 in L, Not Applicable W, 6 3/8 in H
Mfr # DPB10-7 Div
Zoro # G2023777
$14.83
72% off
$4.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width Not Applicable
- Thickness 5/16 in
- Material Plastic
- Color Black
- ESD Conductive No
Explore More Products
- LEWISBINS Plastic Divider, Black, 13 15/16 in L, Not Applicable W, 6 1/4 in H DPB14-7 Div
- LEWISBINS Plastic Divider, Black, 17 3/16 in L, Not Applicable W, 6 1/4 in H DPB18-9 Divider
- LEWISBINS Plastic Divider, Black, 4 3/8 in L, Not Applicable W, 4 3/8 in H DPB10-5 Div
- LEWISBINS Plastic Divider, Gray, 9 1/4 in L, Not Applicable W, 1 15/16 in H DV1025 Grey
- LEWISBINS Plastic Divider, Black, 9 5/8 in L, Not Applicable W, 5 in H DV1050 XL
- LEWISBINS Plastic Divider, Gray, 6 5/8 in L, Not Applicable W, 1 15/16 in H DV0825 Grey
- LEWISBINS LEWISBins DV1635 Full Height Long Divider for Divider Box NDC2035 DV1635
- LEWISBINS LEWISBins DV1080 Full Height Short Divider for Divider Box NDC2080 DV1080
- LEWISBINS Esd-Safe Vertical Divider, 4.4H(Long) DV2250
- QUANTUM Length Divider for Plastic Dividable Grid Container DG92060 DL92060
- LEWISBINS Plastic ESD Conductive Stack & Hang Bin, Black, 3 1/2 in L, 4 in W, 2 in H PB10-FXL
- Lewisbins Bin Dividers