Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Bin Divider, Black, 13-15/16" x 6-3/8", PK6
  • Zoro #: G0280305
  • Mfr #: DPB14-7 Div
$8.70 ($1.45/unit)
  • Overall Length: 13-15/16"
  • Used With Bin or Container Style: Hang and Stack Bin
  • Color: Black
See full product details
Orders over $50 ship free.

Lewisbins #DPB14-7 DIV Specifications

  • Zoro #: G0280305
  • Mfr #: DPB14-7 Div
Overall Length: 13-15/16" Used With Bin or Container Style: Hang and Stack Bin
Color: Black Item: Divider
For Use With: Mfr. No. PB148-7, PB1416-7 Divider Direction: Front to Back
Thickness: 5/16" ESD Conductive: No
Overall Height: 6-1/4" Material: polystyrene
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Divider, Color Black, ESD Conductive No, Overall Height 6-1/4 In., Overall Length 13-15/16 In., Material Polystyrene, Divider Direction Front to Back, For Use With Mfr. No. PB148-7, PB1416-7, Thickness 5/16 In., Used With Bin or Container Style Hang and Stack Bin, Package Quantity 6

Reviews of Lewisbins #DPB14-7 DIV