KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bin Divider, Black, 4-7/8in.x2-9/16in., PK6

LEWISBINS| Zoro #: G0463592| Mfr #: DPB5-3 Divider

$3.44 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Used With Bin or Container Style: Hang and Stack Bin
Item: Divider
For Use With: Mfr. No. PB54-3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0463592 Mfr #: DPB5-3 Divider
Used With Bin or Container Style: Hang and Stack BinItem: Divider
For Use With: Mfr. No. PB54-3Color: Black
Overall Length: 4-7/8"Thickness: 3/16"
Overall Height: 2-1/2"Material: polystyrene
ESD Conductive: NoDivider Direction: Front to Back
Country of Origin (subject to change): United States

Description

Bin Divider, Stack and Hang, Outside Height 2 1/2 In, Outside Depth 4 7/8 In, Material Polystyrene, Divider Color Black, Use With G1958905, Package Quantity 6

Reviews