BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Bin Divider, Black, 6-13/16" x 2-9/16", PK6

LEWISBINS| Zoro #: G2332005| Mfr #: DPB7-3 Div

$3.89 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Divider Direction: Front to BackESD Conductive: NoColor: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2332005 Mfr #: DPB7-3 Div
Divider Direction: Front to BackESD Conductive: No
Color: BlackOverall Height: 2-1/2"
For Use With: Mfr. No. PB74-3Thickness: 3/16"
Item: DividerMaterial: polystyrene
Used With Bin or Container Style: Hang and Stack BinOverall Length: 6-3/4"
Country of Origin (subject to change): United States

Description

Divider, Color Black, ESD Conductive No, Overall Height 2-1/2 In., Overall Length 6-3/4 In., Material Polystyrene, Divider Direction Front to Back, For Use With Mfr. No. PB74-3, Thickness 3/16 In., Used With Bin or Container Style Hang and Stack Bin, Package Quantity 6

Reviews