customer-service Help
Lewisbins

Black Conductive Stack and Hang Bin, 18-1/2"L x 11-5/8"W x 7-1/8"H

Lewisbins Black Conductive Stack and Hang Bin,  18-1/2"L x 11-5/8"W x 7-1/8"H PB50-FXL
Tap to zoom
Hover or click to zoom
$58.28
  • Item: Conductive Bin
  • Hang and Stack Bin Item: Hang and Stack Bin
  • Color: Black
See full product details
Orders over $75 ship free.

Total: $58.28

Lewisbins #PB50-FXL Specifications

  • Item: Conductive Bin
  • Hang and Stack Bin Item: Hang and Stack Bin
  • Color: Black
  • Material: Plastic
  • ESD Conductive: Yes
  • Outside Width: 11 5/8 in
  • Outside Height: 7 1/8 in
  • Outside Length: 18 1/2 in
  • Surface Resistivity: Less Than1.0 x 10^5 ohms/square
  • Inside Width: 10 7/8 in
  • No. of Divider Slots Long: 0
  • Inside Height: 3 7/8 in
  • No. of Divider Slots Short: 0
  • Inside Length: 17 1/8 in
  • Number of Divider Slots: 0
  • Nestable: No
  • Mobility: Stationary
  • Divider Adjustment Increments: Not Applicable
  • Number of Dividers: 0
  • Overall Length Range: Longer than 12 in
  • Overall Width Range: 6 to 12 in
  • Hopper Height: 3 3/4 in
  • Stackable: Yes
  • Number of Short Divider Slots: 0
  • Includes Dividers: No
  • Overall WxLxH: 11 5/8 in x 18 1/2 in x 7 1/8 in
  • Maximum Operating Temperature: 120 Degrees F
  • Overall Height Range: 4 to 8 in
  • Hopper Style: Single-Sided
  • Overall WxH: 11 5/8 in x 7 1/8 in
  • Electrostatic Discharge: Yes
  • Includes Label Holder: Yes
  • Hangable: Yes
  • Caster Wheel Diameter: Not Applicable
  • Weight Capacity: 15 lb
  • Number of Long Divider Slots: 0
  • Country of Origin (subject to change): United States

Description

ESD Conductive Stack and Hang Bin, Color Black, Includes Dividers No, Includes Label Holder Yes, Material Plastic, Maximum Operating Temperature 120 Degrees F, Overall Height 7 1/8 in, Overall Length 18 1/2 in, Overall Width 11 5/8 in, Stackable Yes, Weight Capacity 15 lb, Mobility Stationary, Nestable No, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers 0, Caster Wheel Diameter Not Applicable

Reviews of Lewisbins #PB50-FXL