Skip to Main Content
customer-service Help
Lewisbins

Black Conductive Stack and Hang Bin, 9-1/2"L x 5-7/8"W x 5"H

Lewisbins Black Conductive Stack and Hang Bin,  9-1/2"L x 5-7/8"W x 5"H PB30-XXL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$25.95
  • Item: Conductive Bin
  • Hang and Stack Bin Item: Hang and Stack Bin
  • Color: Black
See full product details
Orders over $75 ship free.
Total: $25.95

Lewisbins #PB30-XXL Specifications

  • Item: Conductive Bin
  • Hang and Stack Bin Item: Hang and Stack Bin
  • Color: Black
  • Material: Polypropylene
  • ESD Conductive: Yes
  • Outside Width: 5 7/8 in
  • Outside Height: 5 in
  • Outside Length: 9 1/2 in
  • Inside Length: 8 1/2 in
  • Inside Width: 5 in
  • No. of Divider Slots Short: 0
  • Surface Resistivity: Less Than1.0 x 10^5 ohms/square
  • No. of Divider Slots Long: 1
  • Inside Height: 2 5/8 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Need to store all kinds of tools and parts? The black conductive polypropylene esd conductive stack and hang bin from LEWISBins is ideal to store parts. Outside dimensions measure 9-1/2\ by 5-7/8\" by 5\"."

Reviews of Lewisbins #PB30-XXL