Lewisbins
Hang & Stack Storage Bin, Blue, Plastic, 18 in L x 16 1/2 in W x 11 in H, 40 lb Load Capacity
Mfr # PB1816-11 Blue
Zoro # G4450661
$41.69
26% off
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 18 in L x 16 1/2 in W x 11 in H
- Load Capacity 40 lb
- Material Plastic
- Overall Length 18 in
- Overall Height 11 in
Explore More Products
- LEWISBINS Hang & Stack Storage Bin, Beige, Plastic, 18 in L x 16 1/2 in W x 11 in H, 40 lb Load Capacity PB1816-11 Stone
- LEWISBINS Hang & Stack Storage Bin, Green, Plastic, 18 in L x 16 1/2 in W x 11 in H, 40 lb Load Capacity PB1816-11 Green
- LEWISBINS Hang & Stack Storage Bin, Clear, Plastic, 18 in L x 16 1/2 in W x 11 in H, 40 lb Load Capacity PB1816-11 Clear
- LEWISBINS Hang & Stack Storage Bin, Green, Plastic, 7 3/8 in L x 4 1/8 in W x 3 in H, 25 lb Load Capacity PB74-3 Green
- LEWISBINS Stack & Nest Bin, Red, Plastic, 19 3/8 in L x 12 7/8 in W x 12 1/8 in H, 65 lb Load Capacity SN2013-12 RED
- LEWISBINS Stack & Nest Bin, Blue, Plastic, 29 5/8 in L x 22 3/8 in W x 6 1/8 in H, 70 lb Load Capacity SN3022-6 BLUE
- LEWISBINS Hang & Stack Storage Bin, Green, Plastic, 14 3/4 in L x 5 1/2 in W x 5 in H, 40 lb Load Capacity PB1405-5 Green
- LEWISBINS LEWISBins ESD-Safe Divider Box DC2050xL - 16-1/2"L x 10-29/32"W x 5"H DC2050 XL
- LEWISBINS LEWISBins ESD-Safe Divider Box DC1035xL - 10-13/16"L x 8-5/16"W x 3-1/2"H DC1035 XL
- PIG PIG Empty Storage Box 48" L x 44" W x 30.5" H BOX302-02
- AKRO-MILS Shelf Storage Bin, Yellow, Plastic, 23 5/8 in L x 4 1/8 in W x 4 in H, 20 lb Load Capacity 30124YELLO
- Lewisbins Storage Bins