This item is Discontinued.

Lewisbins Stack and Nest Bin, Fiberglass Reinforced Polyester, 24 in W, 8 1/8 in H, 34 1/8 in L, Blue SN3023-8

Stack and Nest Bin, Fiberglass Reinforced Polyester, 24 in W, 8 1/8 in H, 34 1/8 in L, Blue (Discontinued)

  • Mfr # SN3023-8
  • Zoro # G4444063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SN3023-8
Zoro #
G4444063
UPC #
014239151938
Country of Origin
United States

Dimensions

Overall L x W x H
34 1/8 in L x 24 in W x 8 1/8 in H
Overall Length
34 1/8 in
Overall Width
24 in
Overall Height
8 1/8 in
Inside Width
21 5/8 in
Inside Length
30 1/8 in
Inside Height
7 5/8 in
Length
34 1/8 in
Height
8 1/8 in
Width
24 in
Overall LxWxH
34 1/8 in x 24 in x 8 1/8 in
Outside Width
24 in
Overall Length Range
Longer than 28 in
Overall Width Range
Wider than 18 in
Outside Height
8 1/8 in
Outside Length
34 1/8 in
Overall Height Range
8 to 12 in
Overall WxH
24 in x 8 1/8 in

Details

Color
Blue
Load Capacity
500 lb
Material
Fiberglass Reinforced Polyester
Stackable
Yes
Item
Stack and Nest Bin
Volume Capacity
2.7 cu ft
Nestable
Yes
Shape
Rectangle
Stacking Capacity
3,000 lb
Weight Capacity
500 lb
Series
SN3023
Volume Capacity Range
More than 20 gal

Description

The LEWISBINS - SN3023-8 Stack and Nest Bin is a rectangular storage solution designed for businesses that require robust and versatile storage options. With an outside length of 34 1/8 in, width of 24 in, and height of 8 1/8 in, this bin offers ample space to accommodate various items. The inside dimensions are equally generous with a length of 30 1/8 in, width of 21 5/8 in, and height of 7 5/8 in. Its overall size ranges fall under wider than the standard at over18 inches wide and longer than usual at more than28 inches long making it suitable for larger items or higher volume needs.
Constructed from fiberglass reinforced polyester, the SN3023-8 bin is built to withstand heavy-duty use while maintaining its structural integrity. It boasts a weight capacity of up to500 lb per unit and can be safely stacked with a combined load capacity reaching up to3, 000 lb which demonstrates its strength. This stackable feature coupled with nesting capability makes it an effective option when space efficiency is paramount.
In terms of aesthetics, the bin comes in blue color adding visual appeal while also aiding organization schemes if color-coding is applied within your storage systems. The volume capacity exceeds20 gallons or roughly2.7 cubic feet providing substantial space for storing goods securely.
This product showcases versatility as it can be integrated into diverse business settings requiring reliable storage solutions due to its sturdiness, generous dimensions, and functional design features like stacking ability.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.