SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

CONTAINER ACCESSORY LID FOR 65840

LEWISBINS| Zoro #: G2398261| Mfr #: CSN2012-1 RED

$10.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Width: 13-1/3"Material: PolyethyleneOutside Length: 20-1/10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2398261 Mfr #: CSN2012-1 RED
Outside Width: 13-1/3"Material: Polyethylene
Outside Length: 20-1/10"Used With Bin or Container Style: Stack and Nest Container
Item: LidColor: Red
Standards: FDA ApprovedCountry of Origin (subject to change): United States

Description

Lid, 20-1/10 In., Outside Width 13-1/3 In., Polyethylene, Red, Standards FDA Approved, Used With Bin or Container Style Stack and Nest Container

Reviews