CONTAINER ACCESSORY LID FOR 65843

LEWISBINS| Zoro #: G2206601| Mfr #: CSN2420-1 GREY

$13.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: polypropyleneItem: LidStandards: FDA Approved
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2206601 Mfr #: CSN2420-1 GREY
Material: polypropyleneItem: Lid
Standards: FDA ApprovedUsed With Bin or Container Style: Stack and Nest Container
Color: GrayOutside Width: 20-1/4"
Outside Length: 24-3/8"Country of Origin (subject to change): United States

Description

Lid, 24-3/8 In., Outside Width 20-1/4 In., Polypropylene, Gray, Standards FDA Approved, Used With Bin or Container Style Stack and Nest Container

Reviews