CONTAINER LID FOR 65841 BLUE LEWIS BINS

LEWISBINS| Zoro #: G2432211| Mfr #: CSN2013-1 BLUE

$11.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2432211 Mfr #: CSN2013-1 BLUE
Standards: FDA ApprovedOutside Width: 13-1/4"
Item: LidMaterial: Fiberglass
Outside Length: 19-3/4"Color: blue
Used With Bin or Container Style: Stack and Nest ContainerCountry of Origin (subject to change): United States

Product Description

Need to store all kinds of tools and parts? The blue fiberglass container lid from LEWISBins is ideal to store parts. Outside dimensions measure 19-3/4" by 13-1/4" by 1-1/3". Standards include: FDA Approved.

Product Reviews

Save 15%. Sign up for Z-mail.