SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

CONTAINER LID FOR 65842 BLUE LEWIS BINS

LEWISBINS| Zoro #: G1024423| Mfr #: CSN2414-1 BLUE

$6.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueItem: LidMaterial: polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1024423 Mfr #: CSN2414-1 BLUE
Color: BlueItem: Lid
Material: polypropyleneUsed With Bin or Container Style: Stack and Nest Container
Standards: FDA ApprovedOutside Width: 14-1/10"
Outside Length: 24-1/3"Country of Origin (subject to change): United States

Description

Lid, 24-1/3 In., Outside Width 14-1/10 In., Polypropylene, Blue, Standards FDA Approved, Used With Bin or Container Style Stack and Nest Container

Reviews