SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

CONTAINER LID FOR 65844 RED LEWIS BINS

LEWISBINS| Zoro #: G0852275| Mfr #: CSN2618-1 RED

$11.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: polypropyleneItem: LidStandards: FDA Approved
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0852275 Mfr #: CSN2618-1 RED
Material: polypropyleneItem: Lid
Standards: FDA ApprovedUsed With Bin or Container Style: Stack and Nest Container
Color: RedOutside Width: 19-1/4"
Outside Length: 26-1/10"Country of Origin (subject to change): United States

Description

Lid, 26-1/10 In., Outside Width 19-1/4 In., Polypropylene, Red, Standards FDA Approved, Used With Bin or Container Style Stack and Nest Container

Reviews