Shop Alternate Products
This Product is Discontinued
Lewisbins
Conductive Polypropylene Bin Divider, Black, 9 5/8 in L, 3 1/2 in H (Discontinued)
Mfr # DV1035 XL
Zoro # G8633721
This Product is Discontinued
Key Features
- Overall Length 9 5/8 in
- Overall Height 3 1/2 in
- Thickness 1/8 in
- Material Conductive Polypropylene
- Color Black