Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Conductive Stack and Hang Bin, 7"L x 4"W x 3"H

  • Zoro #: G0082489
  • Mfr #: PB20-FXL

$4.27

  • Inside Width: 3-1/2"
  • Outside Height: 3"; 5"
  • Outside Width: 4"; 5"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Lewisbins #PB20-FXL Specifications

  • Zoro #: G0082489
  • Mfr #: PB20-FXL
Inside Width: 3-1/2" Outside Height: 3"; 5"
Outside Width: 4"; 5" Hang and Stack Bin Item: Hang and Stack Bin
Surface Resistivity: Less Than1.0 x 10^5 ohms/square Inside Height: 1-5/8"
No. of Divider Slots Short: 0 Material: Polypropylene
Inside Length: 6" Item: Stack Bin
Outside Length: 6-1/2"; 9-1/4" Color: Red/Blue
ESD Conductive: Yes No. of Divider Slots Long: 0
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Lewisbins ESD Conductive Stack and Hang Bin include characteristics like: Color: Black, Outside Length: 7", Material: polypropylene.

Reviews of Lewisbins #PB20-FXL