ESD Louvered Panel, Wall-Mounted, Black
- Zoro #: G6420321
- Mfr #: LP1836-CON
$55.97
- Total Number of Bins: 0
- For Use With: Mfg. No. PB10(x) PB20(x) PB22(x) PB30(x) PB31(x)
- Color: Black
Lewisbins #LP1836-CON Specifications
| |
Total Number of Bins: 0 | For Use With: Mfg. No. PB10(x) PB20(x) PB22(x) PB30(x) PB31(x) |
Color: Black | Gauge: 16 ga. |
Finish: Conductive Coating | Overall Height: 18 in |
Item - Louvered Panels: Louvered Panel | Number of Sides: 1 |
Item: Louvered Panel | Overall Depth: 3/4 in |
Material: Steel | Overall Width: 36 in |
Width: 36" | Load Capacity: 160 lb |
Depth: 18" | Country of Origin (subject to change): United States |
Description
Louvered Panel, Number of Sides 1, Total Number of Bins 0, Overall Depth 3/4 in, Overall Height 18 in, Overall Width 36 in, Load Capacity 160 lb, Color Black, Finish Conductive Coating, Material Steel, For Use With Mfg. No. PB10(x) PB20(x) PB22(x) PB30(x) PB31(x)