Gravity Flow Rail, SS, Use w/3CLU1, 3CLU3

LEWISBINS| Zoro #: G1885721| Mfr #: GFR36-2SST

$43.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1885721 Mfr #: GFR36-2SST
Overall Width: 1-1/4"Overall Length: 36"
Overall Height: 3-3/4"Bin and Container Accessory Item: Gravity Flow Rail
Material: Stainless SteelItem: Gravity Flow Rail
Load Capacity: 175 lb.Used With Bin or Container Style: Unit Dose Bin
ESD Conductive: NoFits Bin Width: 2" and 6"
For Use With: 3CLU1, 3CLU3Country of Origin (subject to change): United States

Product Description

Gravity Flow Rail, Outside Length 36 In, Outside Width 1 1/4 In, Outside Height 3 3/4 In, Load Capacity 175 Lb, Material Stainless Steel, Fits Bin Width 2 and 6 In, Use With G0369004, G1078104

Product Reviews

Save 15%. Sign up for Z-mail.