Stack & Nest Bin, Fiberglass Reinforced Polyester, 14 13/16 in W, 5 1/8 in H, 24 5/16 in L, Gray (Discontinued)
- Mfr # SN2214-5PSM GREY
- Zoro # G5474673
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SN2214-5PSM GREY
Zoro #
G5474673
UPC #
014239151266
Country of Origin
United States
Dimensions
Overall L x W x H
24 3/8 in L x 14 7/8 in W x 5 1/8 in H
Overall Length
24 5/16 in
Overall Width
14 13/16 in
Overall Height
5 1/8 in
Inside Length
21 11/16 in
Inside Height
4 5/8 in
Inside Width
14 in
Length
24 3/8 in
Height
5 1/8 in
Width
14 7/8 in
Outside Width
14 13/16 in
Outside Length
24 5/16 in
Overall LxWxH
24 3/8 in x 14 7/8 in x 5 1/8 in
Overall WxH
14 7/8 in x 5 1/8 in
Overall Width Range
14 to 18 in
Overall Length Range
22 to 28 in
Overall Height Range
Shorter than 8 in
Outside Height
5 1/8 in
Description
The LEWISBINS - SN2214-5PSM GREY Stack & Nest Bin is a rectangular storage solution with precise dimensions. With an overall length of 24 3/8 inches, width of 14 7/8 inches, and height of 5 1/8 inches, it falls within the overall length range of 22 to 28 inches and the width range of 14 to18 inches. The bin's inside measurements are also substantial with a length of approximately 21.69 inches and width around fourteen inches. This product has been designed for applications requiring an overall height shorter than eight inches.
Crafted from fiberglass-reinforced polyester, this stack and nest bin exhibits robustness suitable for various uses. Its gray color gives it a professional look that can blend seamlessly into any business setting. The bin boasts impressive weight and stacking capacities; it can hold up to five hundred pounds in weight while offering a stacking capacity reaching three thousand pounds.
This stackable and nestable model from the SN2214 series is compatible with Mfr No.CSN2214-1 products as specified by the manufacturer. It offers users a volume capacity less than ten gallons or precisely about .7 cubic feet which makes it adequate for storing smaller items without taking up too much space in your premises. Despite its compact size, you won't have to compromise on load capacity as this item maintains its strength even when filled to full capacity.
Crafted from fiberglass-reinforced polyester, this stack and nest bin exhibits robustness suitable for various uses. Its gray color gives it a professional look that can blend seamlessly into any business setting. The bin boasts impressive weight and stacking capacities; it can hold up to five hundred pounds in weight while offering a stacking capacity reaching three thousand pounds.
This stackable and nestable model from the SN2214 series is compatible with Mfr No.CSN2214-1 products as specified by the manufacturer. It offers users a volume capacity less than ten gallons or precisely about .7 cubic feet which makes it adequate for storing smaller items without taking up too much space in your premises. Despite its compact size, you won't have to compromise on load capacity as this item maintains its strength even when filled to full capacity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.