This item is Discontinued.

Lewisbins Stack and Nest Bin, Fiberglass Reinforced Polyester, 24 in W, 8 1/8 in H, 34 1/8 in L, Gray SN3023-8

Stack and Nest Bin, Fiberglass Reinforced Polyester, 24 in W, 8 1/8 in H, 34 1/8 in L, Gray (Discontinued)

  • Mfr # SN3023-8
  • Zoro # G6264133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SN3023-8
Zoro #
G6264133
UPC #
014239151891
Country of Origin
United States

Dimensions

Overall L x W x H
34 1/8 in L x 24 in W x 8 1/8 in H
Overall Length
34 1/8 in
Overall Width
24 in
Overall Height
8 1/8 in
Inside Height
7 5/8 in
Inside Width
21 5/8 in
Inside Length
30 1/8 in
Width
24 in
Height
8 1/8 in
Length
34 1/8 in
Overall LxWxH
34 1/8 in x 24 in x 8 1/8 in
Overall Width Range
Wider than 18 in
Outside Width
24 in
Outside Length
34 1/8 in
Overall WxH
24 in x 8 1/8 in
Overall Height Range
8 to 12 in
Overall Length Range
Longer than 28 in
Outside Height
8 1/8 in

Details

Color
Gray
Load Capacity
500 lb
Material
Fiberglass Reinforced Polyester
Stackable
Yes
Item
Stack and Nest Bin
Volume Capacity
2.7 cu ft
Nestable
Yes
Type
Tote
Shape
Rectangle
Stacking Capacity
3,000 lb
Series
SN3023
Weight Capacity
500 lb
Volume Capacity Range
More than 20 gal

Description

Stack and Nest Container, Container Wall Type Solid, Includes Lid No, Material Fiberglass Reinforced Polyester, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Body Color Gray, Nestable Yes, Overall Height 8 1/8 in, Overall Length 34 1/8 in, Overall Width 24 in, Resistant To Chemicals, Moisture, Oils, Solvents, Stackable Yes, Stacking Capacity 3,000 lb, Volume Capacity 20.2 gal, Weight Capacity 500 lb, Bottom Inside Length 28 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.