Stack and Nest Bin, Fiberglass Reinforced Polyester, 24 in W, 8 1/8 in H, 34 1/8 in L, Green (Discontinued)
- Mfr # SN3023-8
- Zoro # G6264212
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SN3023-8
Zoro #
G6264212
UPC #
014239151884
Country of Origin
United States
Dimensions
Overall L x W x H
34 1/8 in L x 24 in W x 8 1/8 in H
Overall Length
34 1/8 in
Overall Width
24 in
Overall Height
8 1/8 in
Inside Width
21 5/8 in
Inside Height
7 5/8 in
Inside Length
30 1/8 in
Height
8 1/8 in
Length
34 1/8 in
Width
24 in
Overall LxWxH
34 1/8 in x 24 in x 8 1/8 in
Overall Height Range
8 to 12 in
Outside Height
8 1/8 in
Overall WxH
24 in x 8 1/8 in
Overall Length Range
Longer than 28 in
Overall Width Range
Wider than 18 in
Outside Width
24 in
Outside Length
34 1/8 in
Description
Stack and Nest Container, Container Wall Type Solid, Includes Lid No, Material Fiberglass Reinforced Polyester, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Body Color Green, Nestable Yes, Overall Height 8 1/8 in, Overall Length 34 1/8 in, Overall Width 24 in, Resistant To Chemicals, Moisture, Oils, Solvents, Stackable Yes, Stacking Capacity 3,000 lb, Volume Capacity 20.2 gal, Weight Capacity 500 lb, Bottom Inside Length 28 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.