DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Hang and Stack Bin, 12-7/8 In L, 8 In W

LEWISBINS| Zoro #: G1560684| Mfr #: PB40-F Lt Blue

$13.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 40 lb.
Outside Width: 8"
Outside Length: 12-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1560684 Mfr #: PB40-F Lt Blue
Load Capacity: 40 lb.Outside Width: 8"
Outside Length: 12-7/8"Volume Capacity: 0.28 cu. ft.
Outside Height: 6"ESD Conductive: No
Inside Width: 7"Hang and Stack Bin Item: Hang and Stack Bin
Item: Hang and Stack BinInside Length: 11-3/4"
Inside Height: 6"Color: Light Blue
Material: polypropyleneCountry of Origin (subject to change): United States

Description

Hang and Stack Bin, Outside Length 12-7/8 In., Outside Width 8 In., Outside Height 6 In., Inside Length 11-3/4 In., Inside Width 7 In., Inside Height 6 In., Volume Capacity 0.28 cu. ft., Load Capacity 40 lb., Material Polypropylene, Color Light Blue, ESD Conductive No

Reviews