Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Light Blue Hang and Stack Bin, 12-7/8"L x 11-3/8"W x 6"H

  • Zoro #: G0530232
  • Mfr #: PB41-X Lt Blue

$23.98

  • Outside Width: 11-3/8"
  • Inside Width: 10-1/2"
  • Inside Length: 11-3/4"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lewisbins #PB41-X LT BLUE Specifications

  • Zoro #: G0530232
  • Mfr #: PB41-X Lt Blue
Outside Width: 11-3/8" Inside Width: 10-1/2"
Inside Length: 11-3/4" Includes: Molded-In Light Blue Divider
Color: Light Blue Hang and Stack Bin Item: Hang and Stack Bin
ESD Conductive: No Outside Length: 12-7/8"
Load Capacity: 40 lb. Volume Capacity: 0.42 cu. ft.
Inside Height: 6" Material: Polypropylene
Item: Hang and Stack Bin Outside Height: 6"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Need to store parts and tools? The light blue polypropylene hang and stack bin from LEWISBins is an ideal solution for your storage needs. With a sturdy build, it can hold up to 40 lb. load capacity. Outside dimensions measure 12-7/8\ by 11-3/8\" by 6\"."

Reviews of Lewisbins #PB41-X LT BLUE