DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Hang and Stack Bin, 14-3/4 In L, Clear

LEWISBINS| Zoro #: G2166421| Mfr #: PB1405-5 Clear

$12.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 40 lb.
Outside Width: 5-1/2"
Outside Length: 14-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2166421 Mfr #: PB1405-5 Clear
Load Capacity: 40 lb.Outside Width: 5-1/2"
Outside Length: 14-3/4"Volume Capacity: 0.16 cu. ft.
No. of Divider Slots Long: 1Material: polypropylene
Use with Grainger Divider No.: 3CLN6ESD Conductive: No
Inside Width: 4-1/8"Hang and Stack Bin Item: Hang and Stack Bin
Item: Hang and Stack BinUse Divider No.: Mfr. No. DPB14-5 Div
Inside Length: 14-1/8"Inside Height: 4-13/16"
Color: ClearOutside Height: 5"
Country of Origin (subject to change): United States

Description

Stack and Hang Bin, Outside Width 5 1/2 In, Outside Height 5 In, Outside Depth 14 3/4 In, Inside Width 4 1/8 In, Inside Height 4 13/16 In, Inside Depth 14 1/8 In, Load Capacity 50 Lb, Material Polypropylene, Color Clear, Use Divider No G2841185

Reviews