DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Hang and Stack Bin, 14-3/4 In L, Clear

LEWISBINS| Zoro #: G2330106| Mfr #: PB148-7 Clear

$8.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 40 lb.
Outside Width: 8-1/4"
Outside Length: 14-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2330106 Mfr #: PB148-7 Clear
Load Capacity: 40 lb.Outside Width: 8-1/4"
Outside Length: 14-3/4"Volume Capacity: 0.12 cu. ft.
No. of Divider Slots Long: 1Material: polypropylene
Use with Grainger Divider No.: 3CLN8ESD Conductive: No
Inside Width: 6-9/16"Hang and Stack Bin Item: Hang and Stack Bin
Item: Hang and Stack BinUse Divider No.: Mfr. No. DPB14-7 Div
Inside Length: 4-3/4"Inside Height: 6-3/4"
Color: ClearOutside Height: 7"
Country of Origin (subject to change): United States

Description

Stack and Hang Bin, Outside Width 8 1/4 In, Outside Height 7 In, Outside Depth 14 3/4 In, Inside Width 6 9/16 In, Inside Height 6 3/4 In, Inside Depth 14 In, Load Capacity 60 Lb, Material Polypropylene, Color Clear, Use Divider No G0280305

Reviews