KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hang and Stack Bin, 18-1/2 In L, Lght Blue

LEWISBINS| Zoro #: G2274772| Mfr #: PB50-F Lt Blue

$16.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 40 lb.
Outside Width: 11-3/4"
Outside Length: 18-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2274772 Mfr #: PB50-F Lt Blue
Load Capacity: 40 lb.Outside Width: 11-3/4"
Outside Length: 18-1/2"Volume Capacity: 0.47 cu. ft.
Outside Height: 7"ESD Conductive: No
Inside Width: 10-3/4"Hang and Stack Bin Item: Hang and Stack Bin
Item: Hang and Stack BinInside Length: 11"
Inside Height: 7"Color: Light Blue
Material: polypropyleneCountry of Origin (subject to change): United States

Description

Hang and Stack Bin, Outside Length 18-1/2 In., Outside Width 11-3/4 In., Outside Height 7 In., Inside Length 11 In., Inside Width 10-3/4 In., Inside Height 7 In., Volume Capacity 0.47 cu. ft., Load Capacity 40 lb., Material Polypropylene, Color Light Blue, ESD Conductive No

Reviews