SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hang and Stack Bin, 18 In L, 16-1/2 In W

LEWISBINS| Zoro #: G0777007| Mfr #: PB1816-11 Clear

$34.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 40 lb.Color: ClearHang and Stack Bin Item: Hang and Stack Bin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0777007 Mfr #: PB1816-11 Clear
Load Capacity: 40 lb.Color: Clear
Hang and Stack Bin Item: Hang and Stack BinMaterial: polypropylene
No. of Divider Slots Long: 3Inside Height: 10-3/4"
Outside Length: 18"Outside Height: 11"
ESD Conductive: NoItem: Hang and Stack Bin
Use Divider No.: Mfr. No. DPB18-10 DivVolume Capacity: 1.55 cu. ft.
Inside Width: 14-5/8"Outside Width: 16-1/2"
Inside Length: 17-1/8"Use with Grainger Divider No.: 3CLP3
Country of Origin (subject to change): United States

Description

Hang and Stack Bin, Outside Length 18 In., Outside Width 16-1/2 In., Outside Height 11 In., Inside Length 17-1/8 In., Inside Width 14-5/8 In., Inside Height 10-3/4 In., Volume Capacity 1.55 cu. ft., Load Capacity 40 lb., Material Polypropylene, Color Clear, Use Divider No. Mfr. No. DPB18-10 Div, Use with Grainger Divider No. 3CLP3, No. of Divider Slots Long 3, ESD Conductive No

Reviews