DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Hang and Stack Bin, 18 In L, 8-1/4 In W

LEWISBINS| Zoro #: G1562434| Mfr #: PB1808-9 Clear

$23.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Height: 8-3/4"
Item: Hang and Stack Bin
Volume Capacity: 0.65 cu. ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1562434 Mfr #: PB1808-9 Clear
Inside Height: 8-3/4"Item: Hang and Stack Bin
Volume Capacity: 0.65 cu. ft.No. of Divider Slots Long: 1
Load Capacity: 40 lb.Inside Length: 17-1/8"
Outside Height: 9"Use Divider No.: Mfr. No. DPB18-9 Divider
Hang and Stack Bin Item: Hang and Stack BinOutside Length: 18"
ESD Conductive: NoUse with Grainger Divider No.: 3CLP1
Material: polypropyleneOutside Width: 8-1/4"
Color: ClearInside Width: 7-1/2"
Country of Origin (subject to change): United States

Description

Stack and Hang Bin, Outside Width 8 1/4 In, Outside Height 9 In, Outside Depth 18 In, Inside Width 7 1/2 In, Inside Height 8 3/4 In, Inside Depth 17 1/8 In, Load Capacity 60 Lb, Material Polypropylene, Color Clear, Use Divider No G2895277

Reviews