Hang and Stack Bin, 3-1/2 In L, 4 In W

LEWISBINS| Zoro #: G0651174| Mfr #: PB10-F Lt Blue

$3.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 10 lb.
Outside Width: 4"
Outside Length: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0651174 Mfr #: PB10-F Lt Blue
Load Capacity: 10 lb.Outside Width: 4"
Outside Length: 3-1/2"Volume Capacity: 0.01 cu. ft.
Outside Height: 2"ESD Conductive: No
Inside Width: 3-3/8"Hang and Stack Bin Item: Hang and Stack Bin
Item: Hang and Stack BinInside Length: 3"
Inside Height: 2"Color: Light Blue
Material: polypropyleneCountry of Origin (subject to change): United States

Description

Hang and Stack Bin, Outside Length 3-1/2 In., Outside Width 4 In., Outside Height 2 In., Inside Length 3 In., Inside Width 3-3/8 In., Inside Height 2 In., Volume Capacity 0.01 cu. ft., Load Capacity 10 lb., Material Polypropylene, Color Light Blue, ESD Conductive No

Reviews