DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Hang and Stack Bin, 5-3/8 In L, Clear

LEWISBINS| Zoro #: G1958905| Mfr #: PB54-3 Clear

$1.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 15 lb.
Outside Width: 4-1/8"
Outside Length: 5-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1958905 Mfr #: PB54-3 Clear
Load Capacity: 15 lb.Outside Width: 4-1/8"
Outside Length: 5-3/8"Volume Capacity: 0.02 cu. ft.
No. of Divider Slots Long: 1Material: polypropylene
Use with Grainger Divider No.: 3AFJ5ESD Conductive: No
Inside Width: 3-7/16"Hang and Stack Bin Item: Hang and Stack Bin
Item: Hang and Stack BinUse Divider No.: Mfr. No. DPB5-3 Divider
Inside Length: 4-3/4"Inside Height: 2-13/16"
Color: ClearOutside Height: 3"
Country of Origin (subject to change): United States

Description

Stack and Hang Bin, Outside Width 4 1/8 In, Outside Height 3 In, Outside Depth 5 3/8 In, Inside Width 3 7/16 In, Inside Height 2 13/16 In, Inside Depth 4 3/4 In, Load Capacity 15 Lb, Material Polypropylene, Color Clear, Use Divider No G0463592

Reviews