Hang and Stack Bin, 7-3/8 In L, Clear

LEWISBINS| Zoro #: G2360915| Mfr #: PB74-3 Clear

$1.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 25 lb.
Outside Width: 4-1/8"
Outside Length: 7-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2360915 Mfr #: PB74-3 Clear
Load Capacity: 25 lb.Outside Width: 4-1/8"
Outside Length: 7-3/8"Volume Capacity: 0.03 cu. ft.
No. of Divider Slots Long: 1Material: polypropylene
Use with Grainger Divider No.: 3AFJ7ESD Conductive: No
Inside Width: 3-7/16"Hang and Stack Bin Item: Hang and Stack Bin
Item: Hang and Stack BinUse Divider No.: Mfr. No. DPB7-3 Div
Inside Length: 6-3/4"Inside Height: 2-13/16"
Color: ClearOutside Height: 3"
Country of Origin (subject to change): United States

Description

Stack and Hang Bin, Outside Width 4 1/8 In, Outside Height 3 In, Outside Depth 7 3/8 In, Inside Width 3 7/16 In, Inside Height 2 13/16 In, Inside Depth 6 3/4 In, Load Capacity 25 Lb, Material Polypropylene, Color Clear, Use Divider No G2332005

Reviews