KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hang and Stack Bin, 7 In L, Light Blue

LEWISBINS| Zoro #: G1259151| Mfr #: PB20-F Lt Blue

$1.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 25 lb.
Outside Width: 4"
Outside Length: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1259151 Mfr #: PB20-F Lt Blue
Load Capacity: 25 lb.Outside Width: 4"
Outside Length: 7"Volume Capacity: 0.03 cu. ft.
Outside Height: 2-7/8"ESD Conductive: No
Inside Width: 3-3/8"Hang and Stack Bin Item: Hang and Stack Bin
Item: Hang and Stack BinInside Length: 6"
Inside Height: 2-7/8"Color: Light Blue
Material: polypropyleneCountry of Origin (subject to change): United States

Description

Hang and Stack Bin, Outside Length 7 In., Outside Width 4 In., Outside Height 2-7/8 In., Inside Length 6 In., Inside Width 3-3/8 In., Inside Height 2-7/8 In., Volume Capacity 0.03 cu. ft., Load Capacity 25 lb., Material Polypropylene, Color Light Blue, ESD Conductive No

Reviews