Hang and Stack Bin, 7 In L, Light Blue

LEWISBINS| Zoro #: G0302504| Mfr #: PB20-X Lt Blue

$5.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 25 lb.Color: Light BlueHang and Stack Bin Item: Hang and Stack Bin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0302504 Mfr #: PB20-X Lt Blue
Load Capacity: 25 lb.Color: Light Blue
Hang and Stack Bin Item: Hang and Stack BinMaterial: polypropylene
Inside Height: 2-7/8"Outside Length: 7"
Includes: Molded-In Light Blue DividerOutside Height: 2-7/8"
ESD Conductive: NoItem: Hang and Stack Bin
Volume Capacity: 0.03 cu. ft.Inside Width: 3-3/8"
Outside Width: 4"Inside Length: 6"
Country of Origin (subject to change): United States

Description

Hang and Stack Bin, Outside Length 7 In., Outside Width 4 In., Outside Height 2-7/8 In., Inside Length 6 In., Inside Width 3-3/8 In., Inside Height 2-7/8 In., Volume Capacity 0.03 cu. ft., Load Capacity 25 lb., Material Polypropylene, Color Light Blue, Includes Molded-In Light Blue Divider, ESD Conductive No

Reviews