KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hang and Stack Bin, 9-1/2 In L, Light Blue

LEWISBINS| Zoro #: G1316962| Mfr #: PB30-X Lt Blue

$12.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 40 lb.
Includes: Molded-In Light Blue Divider
Outside Width: 5-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1316962 Mfr #: PB30-X Lt Blue
Load Capacity: 40 lb.Includes: Molded-In Light Blue Divider
Outside Width: 5-3/4"Outside Length: 9-1/2"
Volume Capacity: 0.12 cu. ft.Outside Height: 5"
ESD Conductive: NoInside Width: 5"
Hang and Stack Bin Item: Hang and Stack BinItem: Hang and Stack Bin
Inside Length: 8-3/8"Inside Height: 5"
Color: Light BlueMaterial: polypropylene
Country of Origin (subject to change): United States

Description

Hang and Stack Bin, Outside Length 9-1/2 In., Outside Width 5-3/4 In., Outside Height 5 In., Inside Length 8-3/8 In., Inside Width 5 In., Inside Height 5 In., Volume Capacity 0.12 cu. ft., Load Capacity 40 lb., Material Polypropylene, Color Light Blue, Includes Molded-In Light Blue Divider, ESD Conductive No

Reviews