KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hang and Stack Bin, 9-3/8 In L, Light Blue

LEWISBINS| Zoro #: G2247725| Mfr #: PB31-F Lt Blue

$13.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 40 lb.
Outside Width: 8-3/4"
Outside Length: 9-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2247725 Mfr #: PB31-F Lt Blue
Load Capacity: 40 lb.Outside Width: 8-3/4"
Outside Length: 9-3/8"Volume Capacity: 0.19 cu. ft.
Outside Height: 5"ESD Conductive: No
Inside Width: 8"Hang and Stack Bin Item: Hang and Stack Bin
Item: Hang and Stack BinInside Length: 8-3/8"
Inside Height: 5"Color: Light Blue
Material: polypropyleneCountry of Origin (subject to change): United States

Description

Hang and Stack Bin, Outside Length 9-3/8 In., Outside Width 8-3/4 In., Outside Height 5 In., Inside Length 8-3/8 In., Inside Width 8 In., Inside Height 5 In., Volume Capacity 0.19 cu. ft., Load Capacity 40 lb., Material Polypropylene, Color Light Blue, ESD Conductive No

Reviews