Hang and Stack Bin, 9-3/8 In L, Light Blue

LEWISBINS| Zoro #: G2232167| Mfr #: PB31-X Lt Blue

$15.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 40 lb.
Includes: Molded-In Light Blue Divider
Outside Width: 8-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2232167 Mfr #: PB31-X Lt Blue
Load Capacity: 40 lb.Includes: Molded-In Light Blue Divider
Outside Width: 8-3/4"Outside Length: 9-3/8"
Volume Capacity: 0.19 cu. ft.Outside Height: 5"
ESD Conductive: NoInside Width: 8"
Hang and Stack Bin Item: Hang and Stack BinItem: Hang and Stack Bin
Inside Length: 8-3/8"Inside Height: 5"
Color: Light BlueMaterial: polypropylene
Country of Origin (subject to change): United States

Description

Hang and Stack Bin, Outside Length 9-3/8 In., Outside Width 8-3/4 In., Outside Height 5 In., Inside Length 8-3/8 In., Inside Width 8 In., Inside Height 5 In., Volume Capacity 0.19 cu. ft., Load Capacity 40 lb., Material Polypropylene, Color Light Blue, Includes Molded-In Light Blue Divider, ESD Conductive No

Reviews