Lewisbins
Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Beige
Mfr # PB74-3 Stone
Zoro # G4459953
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 7 3/8 in L x 4 1/8 in W x 3 in H
- Load Capacity 25 lb
- Material Plastic
- Stackable Yes
- Overall Length 7 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lewisbins
- MFR # PB74-3 Stone
- Zoro # G4459953
- UPC # 014239101247
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 7 3/8 in L x 4 1/8 in W x 3 in H |
Overall Length | 7 3/8 in |
Overall Width | 4 1/8 in |
Overall Height | 3 in |
Inside Height | 2 13/16 in |
Inside Length | 6 3/4 in |
Inside Width | 3 7/16 in |
Overall Length Range | 6 to 12 in |
Overall Width Range | Narrower than 6 in |
Overall Height Range | Shorter than 4 in |
Outside Height | 3 in |
Overall WxLxH | 4 1/8 in x 7 3/8 in x 3 in |
Length | 7 3/8 in |
Overall WxH | 4 1/8 in x 3 in |
Outside Width | 4 1/8 in |
Width | 4 1/8 in |
Height | 3 in |
Outside Length | 7 3/8 in |
Description
The LEWISBINS - PB74-3 Stone Hang & Stack Storage Bin is a practical storage solution with precise dimensions to accommodate your needs. With an inside width of 3 7/16 in, an inside height of 2 13/16 in, and an inside length of 6 3/4 in, this bin offers ample space for various items. Its overall measurements are also compact at 7 3/8 in L x 4 1/8 in W x 3 in H making it suitable for spaces where area might be limited.
Crafted from durable plastic material, the beige-colored LEWISBINS - PB74-3 Storage Bin is designed to withstand everyday use while maintaining its appearance. It comes equipped with a label holder for easy identification of contents. This stationary bin has a load capacity of up to a substantial weight of about25 lb and can stack up to the same weight limit enhancing its functionality.
The bin's design includes one divider slot providing additional organization options within the unit itself. Although not nestable or ESD conductive, this hangable and stackable storage bin proves versatile as it can be used either hung on walls or stacked atop each other depending on your preference or space availability. The item works compatibly with Mfr. No DPB7-3 Div and has a volume capacity that reaches up to approximately .03 cubic feet offering more than enough room for storing items securely.
Crafted from durable plastic material, the beige-colored LEWISBINS - PB74-3 Storage Bin is designed to withstand everyday use while maintaining its appearance. It comes equipped with a label holder for easy identification of contents. This stationary bin has a load capacity of up to a substantial weight of about25 lb and can stack up to the same weight limit enhancing its functionality.
The bin's design includes one divider slot providing additional organization options within the unit itself. Although not nestable or ESD conductive, this hangable and stackable storage bin proves versatile as it can be used either hung on walls or stacked atop each other depending on your preference or space availability. The item works compatibly with Mfr. No DPB7-3 Div and has a volume capacity that reaches up to approximately .03 cubic feet offering more than enough room for storing items securely.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Divider for Qus210, 6 PK (DUS210CL)
- KRUEGER Therma Level Gauge, Tank Depth 42", 2"NPT (H-2-42)
- ZORO SELECT Cap, Polypropylene, Blue, 6 In. W (78D)
- NATIONAL HARDWARE National Hardware 1.31 in. D Polished Chrome Steel Closet Flange Set (S822-080)
- LEWISBINS Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Clear (PB74-3 Clear)
- LEWISBINS Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Blue (PB74-3 Blue)
- LEWISBINS Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Green (PB74-3 Green)
- LEWISBINS Hang & Stack Storage Bin, Plastic, 8 in W, 6 in H, 12 7/8 in L, Light Blue (PB40-F Lt Blue)
- LEWISBINS Hang & Stack Storage Bin, Plastic, 11 3/8 in W, 6 in H, 12 7/8 in L, Light Blue (PB41-F Lt Blue)
- LEWISBINS Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, 18 in L, Red (PB1811-10 Red)
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Polypropylene, 4-1/8 in W, 4 in H, 11-5/8 in L, Black, 10 PK (K-QSB101BK-10)
- Lewisbins Storage Bins