Lewisbins
Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 14 3/4 in L, Beige
Mfr # PB1405-5 Stone
Zoro # G4450476
product price: $8.35
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 14 3/4 in L x 5 1/2 in W x 5 in H
- Load Capacity 40 lb
- Material Plastic
- Stackable Yes
- Overall Length 14 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Lewisbins
- MFR # PB1405-5 Stone
- Zoro # G4450476
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 14 3/4 in L x 5 1/2 in W x 5 in H |
Overall Length | 14 3/4 in |
Overall Width | 5 1/2 in |
Overall Height | 5 in |
Inside Width | 4 1/8 in |
Inside Length | 14 1/8 in |
Inside Height | 4 13/16 in |
Overall Height Range | 4 to 8 in |
Overall WxLxH | 5 1/2 in x 14 3/4 in x 5 in |
Length | 14 3/4 in |
Height | 5 in |
Width | 5 1/2 in |
Outside Width | 5 1/2 in |
Outside Length | 14 3/4 in |
Overall Length Range | Longer than 12 in |
Outside Height | 5 in |
Overall WxH | 5 1/2 in x 5 in |
Overall Width Range | Narrower than 6 in |
Description
Hang and Stack Bin, Color Beige, Includes Dividers No, Includes Label Holder Yes, Material Plastic, Maximum Operating Temperature 120 Degrees F, Overall Height 5 in, Overall Length 14 3/4 in, Overall Width 5 1/2 in, Stackable Yes, Weight Capacity 40 lb, Mobility Stationary, Nestable No, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers 0, Caster Wheel Diameter Not Applicable, Divider Adjustment Increments Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20 x 15 In (303-95-D945)
- METRO Wire Shelf, 14"D x 30"W, Chrome (1430NC)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- TRITON PRODUCTS 18 pc LocHook Assortment W/ (1) 18" W x 36" H Gray Epoxy 18-Gauge Steel Square Hole Pegboard (LB18-1GH-Kit)
- LEWISBINS Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 14 3/4 in L, Red (PB1405-5 Red)
- LEWISBINS Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 14 3/4 in L, Green (PB1405-5 Green)
- LEWISBINS Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 14 3/4 in L, Clear (PB1405-5 Clear)
- LEWISBINS LEWISBins ESD-Safe Divider Box DC2060xL - 16-1/2"L x 10-29/32"W x 6"H (DC2060 XL)
- LEWISBINS Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 14 3/4 in L, Yellow (PB148-7 Yellow)
- LEWISBINS Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, 18 in L, Red (PB1811-10 Red)
- AKRO-MILS Storage Bin, Plastic, 18 3/8 in W, 12 in H, 29 1/4 in L, Red (30290RED)
- AKRO-MILS Shelf Storage Bin, Plastic, 8 3/8 in W, 6 in H, 23 5/8 in L, Clear (30084SCLAR)