Shop All Storage Bins
Lewisbins
Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 14 3/4 in L, Yellow
Mfr # PB1405-5 Yellow
Zoro # G4459987
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 14 3/4 in L x 5 1/2 in W x 5 in H
- Load Capacity 40 lb
- Material Plastic
- Stackable Yes
- Overall Length 14 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lewisbins
- MFR # PB1405-5 Yellow
- Zoro # G4459987
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 14 3/4 in L x 5 1/2 in W x 5 in H |
Overall Length | 14 3/4 in |
Overall Width | 5 1/2 in |
Overall Height | 5 in |
Inside Width | 4 1/8 in |
Inside Height | 4 13/16 in |
Inside Length | 14 1/4 in |
Overall Length Range | Longer than 12 in |
Width | 5 1/2 in |
Height | 5 in |
Overall Height Range | 4 to 8 in |
Overall Width Range | Narrower than 6 in |
Length | 14 3/4 in |
Outside Width | 5 1/2 in |
Outside Length | 14 3/4 in |
Overall WxH | 5 1/2 in x 5 in |
Outside Height | 5 in |
Overall WxLxH | 5 1/2 in x 14 3/4 in x 5 in |
Description
The LEWISBINS - PB1405-5 Yellow Hang & Stack Storage Bin is a robust storage solution with precise dimensions to accommodate your items efficiently. With an inside height of 4 13/16 inches, an inside length of 14 1/4 inches, and an inside width of 4 1/8 inches, this bin offers ample space for various items. Its overall measurements are set at a length of 14 3/4 inches, a width of 5 1/2 inches, and a height of five inches. This bin's size makes it suitable for stationary use in spaces where efficient organization is required.
This hangable and stackable storage bin has been designed with durable plastic material that can support up to a load capacity of forty pounds. It features one divider slot which helps in categorizing the contents for better accessibility. The yellow color not only adds aesthetic value but also aids in visibility when identifying stored items quickly. Furthermore, it includes a label holder which facilitates easy identification and retrieval.
The LEWISBINS - PB1405-5 Yellow Hang & Stack Storage Bin has been built to be compatible with Mfr.No.DPB14-5 Dividers (sold separately). Despite its impressive stacking capacity of forty pounds, please note that this item is not nestable or ESD conductive. It provides volume capacity worth approximately .16 cubic feet making it adequate for storing small yet weighty objects securely without compromising on the available workspace.
This hangable and stackable storage bin has been designed with durable plastic material that can support up to a load capacity of forty pounds. It features one divider slot which helps in categorizing the contents for better accessibility. The yellow color not only adds aesthetic value but also aids in visibility when identifying stored items quickly. Furthermore, it includes a label holder which facilitates easy identification and retrieval.
The LEWISBINS - PB1405-5 Yellow Hang & Stack Storage Bin has been built to be compatible with Mfr.No.DPB14-5 Dividers (sold separately). Despite its impressive stacking capacity of forty pounds, please note that this item is not nestable or ESD conductive. It provides volume capacity worth approximately .16 cubic feet making it adequate for storing small yet weighty objects securely without compromising on the available workspace.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Polypropylene, 4-1/8 in W, 4 in H, 11-5/8 in L, Red, 10 PK (K-QSB101RD-10)
- ECONOCO Add On Hook 6", Silver, 96PK (SW/H6)
- DURHAM MFG Pigeonhole Bin Unit, 24 Compartments, 12 in D x 23 7/8 in H x 33 3/4 in W, Steel (356-95)
- LEWISBINS Divider Box, Black, Polyethylene, 16 1/2 in L, 11 in W, 2 1/2 in H (DC2025-SXL BUY 12S)
- LEWISBINS Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 14 3/4 in L, Green (PB1405-5 Green)
- LEWISBINS Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 14 3/4 in L, Blue (PB1405-5 Blue)
- LEWISBINS Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 14 3/4 in L, Red (PB1405-5 Red)
- LEWISBINS Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Green (PB104-4 Green)
- LEWISBINS Hang & Stack Storage Bin, Plastic, 18 3/4 in W, 10 1/2 in H, 26 1/8 in L, Red (SN2618-10 RED)
- LEWISBINS LEWISBins ESD-Safe Divider Box DC3120xL - 22-13/32"L x 17-13/32"W x 12"H (DC3120 XL)
- STOREX Cubby Storage Bin, 7.8 in W, 5.1 in H, 12.2 in L, Clear, 5 PK (62464U05C)
- Lewisbins Storage Bins