Lewisbins
Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Green
Mfr # PB108-7 Green
Zoro # G4450406
original price: $11.17
5% off
new price: $10.55
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 10 3/4 in L x 8 1/4 in W x 7 in H
- Load Capacity 40 lb
- Material Plastic
- Stackable Yes
- Overall Length 10 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Lewisbins
- MFR # PB108-7 Green
- Zoro # G4450406
- UPC # 014239101070
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 10 3/4 in L x 8 1/4 in W x 7 in H |
Overall Length | 10 3/4 in |
Overall Width | 8 1/4 in |
Overall Height | 7 in |
Inside Height | 6 3/4 in |
Inside Width | 6 9/16 in |
Inside Length | 10 in |
Length | 10 3/4 in |
Height | 7 in |
Overall Length Range | 6 to 12 in |
Outside Length | 10 3/4 in |
Overall WxLxH | 8 1/4 in x 10 3/4 in x 7 in |
Outside Width | 8 1/4 in |
Overall Height Range | 4 to 8 in |
Outside Height | 7 in |
Overall WxH | 8 1/4 in x 7 in |
Width | 8 1/4 in |
Overall Width Range | 6 to 12 in |
Description
Hang and Stack Bin, Color Green, Includes Dividers No, Includes Label Holder Yes, Material Plastic, Maximum Operating Temperature 120 Degrees F, Overall Height 7 in, Overall Length 10 3/4 in, Overall Width 8 1/4 in, Stackable Yes, Weight Capacity 40 lb, Mobility Stationary, Nestable No, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers 0, Caster Wheel Diameter Not Applicable, Divider Adjustment Increments Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 14 Bins (3602-BLP-14-2S-5295)
- LEWISBINS Shelf Storage Bin, 4 in; 5 in W, 6-1/2 in; 9-1/4 in L, Black (NBS2415-12)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20 x 15 In (303-95-D918)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Satin (376MB-SN-BK)
- LEWISBINS Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Red (PB108-7 Red)
- LEWISBINS Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Blue (PB108-7 Blue)
- LEWISBINS LEWISBins ESD-Safe Divider Box DC3080xL - 22-13/32"L x 17-13/32"W x 8"H (DC3080 XL)
- LEWISBINS Hang & Stack Storage Bin, Plastic, 8 3/4 in W, 2 7/8 in H, 6 5/8 in L, Light Blue (PB22-X Lt Blue)
- LEWISBINS Hang & Stack Storage Bin, Plastic, 13 in W, 6 1/4 in H, 20 1/8 in L, Red (SN2012-6 RED)
- LEWISBINS Hang & Stack Storage Bin, Plastic, 5 7/8 in W, 5 in H, 9 1/2 in L, Black (PB30-FXL)
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 10 3/4 in L, Ivory (QUS239IV)
- PACKAGING OF AMERICA Corrugated Shelf Bin, Cardboard, 2 1/4 in W, 4 3/4 in H, 17 in L, White (1W770)