Lewisbins
Hang & Stack Storage Bin, Plastic, 8 7/8 in W, 5 in H, 9 3/8 in L, Black
Mfr # PB31-XXL
Zoro # G7038577
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 9 3/8 in L x 8 3/4 in W x 5 in H
- Color Black
- Load Capacity 15 lb
- Material Plastic
- Stackable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lewisbins
- MFR # PB31-XXL
- Zoro # G7038577
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 9 3/8 in L x 8 3/4 in W x 5 in H |
Overall Length | 9 3/8 in |
Overall Width | 8 7/8 in |
Overall Height | 5 in |
Inside Length | 8 1/2 in |
Inside Height | 2 1/2 in |
Inside Width | 8 in |
Length | 9 3/8 in |
Outside Length | 9 3/8 in |
Height | 5 in |
Overall Height Range | 4 to 8 in |
Overall WxH | 8 3/4 in x 5 in |
Overall WxLxH | 8 3/4 in x 9 3/8 in x 5 in |
Width | 8 3/4 in |
Outside Height | 5 in |
Overall Length Range | 6 to 12 in |
Overall Width Range | 6 to 12 in |
Outside Width | 8 7/8 in |
Description
ESD Conductive Stack and Hang Bin, Color Black, Includes Dividers Yes, Includes Label Holder Yes, Material Plastic, Maximum Operating Temperature 120 Degrees F, Overall Height 5 in, Overall Length 9 3/8 in, Overall Width 8 3/4 in, Stackable Yes, Weight Capacity 15 lb, Mobility Stationary, Nestable No, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers 1, Caster Wheel Diameter Not Applicable, Divider Adjustment Increments Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Silicone Panel Gasket, 25 S (25-2177)
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 5 in H, 10 7/8 in L, Blue (QUS245BL)
- ZORO SELECT Structural Pipe Fitting, Railing Base Flange, Cast Iron, 1.25 in Pipe Size (4NXU4)
- RSVP INTERNATIONAL Market Basket - Black (MBAZ-BK)
- LEWISBINS Hang & Stack Storage Bin, Plastic, 4 in W, 2 in H, 3 1/2 in L, Light Blue (PB10-X Lt Blue)
- LEWISBINS Hang & Stack Storage Bin, Plastic, 14 1/8 in W, 7 7/8 in H, 24 in L, Blue (SN2414-8 BLUE)
- LEWISBINS Hang & Stack Storage Bin, Plastic, 17 in W, 12 in H, 21 in L, Blue (SN2117-12 Blue)
- LEWISBINS Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 5 3/8 in L, Yellow (PB54-3 YELLOW)
- LEWISBINS Hang & Stack Storage Bin, Plastic, 18 3/4 in W, 10 1/2 in H, 28 1/2 in L, Blue (SN2818-10 Blue)
- LEWISBINS Hang & Stack Storage Bin, Plastic, 8 3/4 in W, 2 7/8 in H, 6 5/8 in L, Light Blue (PB22-X Lt Blue)
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Polypropylene, 4-1/8 in W, 4 in H, 11-5/8 in L, Green, 10 PK (K-QSB101GN-10)
- Lewisbins Storage Bins