Lewisbins
Hang & Stack Storage Bin, Plastic, Green, 5 in H, 5 1/2 in W, 14 3/4 in L
Mfr # PB1405-5 Green
Zoro # G4450467
original price: $12.10
30% off
new price: $8.35
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 14 3/4 in L x 5 1/2 in W x 5 in H
- Load Capacity 40 lb
- Material Plastic
- Stackable Yes
- Overall Length 14 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams Free 30-Day Returns
Return Policy Accepted Payment Options

Product Information
- Brand Lewisbins
- MFR # PB1405-5 Green
- Zoro # G4450467
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 14 3/4 in L x 5 1/2 in W x 5 in H |
Overall Length | 14 3/4 in |
Overall Width | 5 1/2 in |
Overall Height | 5 in |
Inside Length | 14 1/8 in |
Inside Width | 4 1/8 in |
Inside Height | 4 13/16 in |
Overall Height Range | 4 to 8 in |
Overall WxH | 5 1/2 in x 5 in |
Outside Width | 5 1/2 in |
Outside Length | 14 3/4 in |
Overall Length Range | Longer than 12 in |
Width | 5 1/2 in |
Overall Width Range | Narrower than 6 in |
Overall WxLxH | 5 1/2 in x 14 3/4 in x 5 in |
Length | 14 3/4 in |
Height | 5 in |
Outside Height | 5 in |
Description
Hang and Stack Bin, Color Green, Includes Dividers No, Includes Label Holder Yes, Material Plastic, Maximum Operating Temperature 120 Degrees F, Overall Height 5 in, Overall Length 14 3/4 in, Overall Width 5 1/2 in, Stackable Yes, Weight Capacity 40 lb, Mobility Stationary, Nestable No, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers 0, Caster Wheel Diameter Not Applicable, Divider Adjustment Increments Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Full Height Storage Cabinet, 78 in H, 36 in W, Gray (316059)
- TENNSCO Decking, Particle Board, 72 in W, 36 in D, natural, Unfinished Finish (PB-7236-3)
- NEXEL 4 Tier Wire Shelving Starter, 48W x 24D x 54H, Green Epoxy Finish (24485G)
- ZORO SELECT Fixed Work Table, SS, 48" W, 30" D (2KRE1)
- LEWISBINS Hang & Stack Storage Bin, Plastic, Clear, 5 in H, 5 1/2 in W, 14 3/4 in L (PB1405-5 Clear)
- LEWISBINS Hang & Stack Storage Bin, Plastic, Beige, 5 in H, 5 1/2 in W, 14 3/4 in L (PB1405-5 Stone)
- LEWISBINS Hang & Stack Storage Bin, Plastic, Blue, 5 in H, 5 1/2 in W, 14 3/4 in L (PB1405-5 Blue)
- LEWISBINS LEWISBins Divider Box DC1035 10-13/16" x 8-5/16" x 3-1/2", Gray (DC1035 Grey)
- LEWISBINS Divider Box, Polyethylene, Gray, 2 1/2 in H, 8 1/4 in W, 10 3/4 in L (DC1025 Grey)
- LEWISBINS Hang & Stack Storage Bin, Plastic, Black, 2 in H, 4 in W, 3 1/2 in L (PB10-XXL)
- QUANTUM STORAGE SYSTEMS Divider Box, Polypropylene, Gray, 8 in H, 17 1/2 in W, 22 1/2 in L (DG93080GY)
- QUANTUM STORAGE SYSTEMS Storage Bin, Polyethylene, Blue, 5 7/8 in H, 12 3/8 in W, 19 3/4 in L (QMS531BL)