Lewisbins

Unit Dose Bin, Light Beige, Plastic, 10 3/4 in L x 2 in W x 2 7/8 in H, 25 lb Load Capacity

Lewisbins Unit Dose Bin,  Light Beige,  Plastic,  10 3/4 in L x 2 in W x 2 7/8 in H,  25 lb Load Capacity UDB1203-2 Lt Beige
Hover or click to zoom Tap to zoom
Key Features
  • Overall L x W x H: 10 3/4 in L x 2 in W x 2 7/8 in H
  • Color: Light Beige
  • Load Capacity: 25 lb
  • Material: Plastic
  • Overall Length: 12 in
  • Overall Height: 2 3/4 in
  • Overall Width: 2 in
  • Item: Unit Dose Bin
See full product details
$5.54

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Lewisbins #UDB1203-2 LT BEIGE Specifications

  • Overall L x W x H: 10 3/4 in L x 2 in W x 2 7/8 in H
  • Color: Light Beige
  • Load Capacity: 25 lb
  • Material: Plastic
  • Overall Length: 12 in
  • Overall Height: 2 3/4 in
  • Overall Width: 2 in
  • Item: Unit Dose Bin
  • ESD Conductive: No
  • For Use With: Mfr. No. GFR36-2SST
  • Inside Width: 1 7/8 in
  • Inside Height: 2 3/4 in
  • Inside Length: 10 5/8 in
  • Height: 2 7/8 in
  • Depth: 12 in
  • Length: 10 3/4 in
  • Width: 2 in
  • Package Quantity: 1
  • Weight Capacity: 25 lb
  • Country of Origin (subject to change): United States

Description

Unit Dose Bin, Includes Dividers No, Label Holders Yes, Overall Height 2 7/8 in, Overall Length 10 3/4 in, Overall Width 2 in, Number of Divider Slots 0, Weight Capacity 25 lb, Compatible with Gravity Flow Rails Yes, For Shelf Depth 12 in, For Shelf Width 36 in, Inside Height 2 3/4 in, Inside Length 10 3/4 in, Inside Width 1 7/8 in, Material Plastic

Reviews of Lewisbins #UDB1203-2 LT BEIGE

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.