KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Nesting Container, 11 7/8 In L, 4 In H

LEWISBINS| Zoro #: G2243622| Mfr #: NO118-4 Blue

$13.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 75 lb.
Outside Width: 8-3/4"
Outside Length: 11-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2243622 Mfr #: NO118-4 Blue
Load Capacity: 75 lb.Outside Width: 8-3/4"
Outside Length: 11-7/8"Volume Capacity: 0.21 cu. ft.
Use Lid Number: Mfr. No. CNO118-1 BlueOutside Height: 4"
Inside Width: 8-1/4"Item: Nesting Container
Inside Length: 11-1/4"Inside Height: 4"
Color: BlueMaterial: Fiberglass reinforced polyester
Country of Origin (subject to change): United States

Description

Nesting Container, Outside Width 8 3/4 In, Outside Height 4 In, Outside Depth 11 7/8 In, Inside Width 8 1/4 In, Inside Height 4 In, Inside Depth 11 1/4 In, Capacity 0.21 Cu-Ft, Load Capacity 75 Lb, Material Fiberglass-Reinforced Polyester, Color Blue, Use Lid Number G1692327

Reviews