KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Nesting Container, 12 3/8 In L, 2 In H

LEWISBINS| Zoro #: G1060254| Mfr #: NO129-2 Blue

$13.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 75 lb.
Outside Width: 9-3/4"
Outside Length: 12-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1060254 Mfr #: NO129-2 Blue
Load Capacity: 75 lb.Outside Width: 9-3/4"
Outside Length: 12-3/8"Volume Capacity: 0.13 cu.ft
Use Lid Number: Mfr. No. CNO129-1 BlueOutside Height: 2"
Inside Width: 9-1/8"Item: Nesting Container
Inside Length: 11-7/8"Inside Height: 2"
Color: BlueMaterial: Fiberglass reinforced polyester
Country of Origin (subject to change): United States

Description

Nesting Container, Outside Width 9 3/4 In, Outside Height 2 In, Outside Depth 12 3/8 In, Inside Width 9 1/8 In, Inside Height 2 In, Inside Depth 11 7/8 In, Capacity 0.13 Cu-Ft, Load Capacity 75 Lb, Material Fiberglass-Reinforced Polyester, Color Blue, Use Lid Number G1301614

Reviews