PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Nesting Container, 12 3/8 In L, 2 In H

LEWISBINS| Zoro #: G0507455| Mfr #: NO129-2 Green

$12.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 75 lb.Color: GreenMaterial: Fiberglass reinforced polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0507455 Mfr #: NO129-2 Green
Load Capacity: 75 lb.Color: Green
Material: Fiberglass reinforced polyesterInside Height: 2"
Use Lid Number: Mfr. No. CNO129-1 GreenOutside Length: 12-3/8"
Outside Height: 2"Item: Nesting Container
Volume Capacity: 0.13 cu.ftInside Width: 9-1/8"
Outside Width: 9-3/4"Inside Length: 11-7/8"
Country of Origin (subject to change): United States

Description

Nesting Container, Outside Length 12-3/8 In., Outside Width 9-3/4 In., Outside Height 2 In., Volume Capacity 0.13 cu.ft, Load Capacity 75 lb., Color Green, Material Fiberglass Reinforced Polyester, Inside Length 11-7/8 In., Inside Width 9-1/8 In., Inside Height 2 In., Use Lid Number Mfr. No. CNO129-1 Green

Reviews