Nesting Container, 6 3/8 In L, 2 In H

LEWISBINS| Zoro #: G2444601| Mfr #: NO65-2 Yellow

$6.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Height: 2"
Item: Nesting Container
Volume Capacity: 0.03 cu. ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2444601 Mfr #: NO65-2 Yellow
Inside Height: 2"Item: Nesting Container
Volume Capacity: 0.03 cu. ft.Outside Height: 2"
Load Capacity: 25 lb.Inside Length: 5-7/8"
Use Lid Number: Mfr. No. CNO65-1 YellowOutside Length: 6-3/8"
Material: Fiberglass reinforced polyesterOutside Width: 4-7/8"
Color: YellowInside Width: 4-5/8"
Country of Origin (subject to change): United States

Description

Nesting Container, Outside Width 4 7/8 In, Outside Height 2 In, Outside Depth 6 1/4 In, Inside Width 4 5/8 In, Inside Height 2 In, Inside Depth 5 7/8 In, Capacity 0.03 Cu-Ft, Load Capacity 25 Lb, Material Fiberglass-Reinforced Polyester, Color Yellow, Use Lid Number G1471023

Reviews