KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Nesting Container, 9 7/8 In L, 2 In H

LEWISBINS| Zoro #: G0356587| Mfr #: NO96-2 Blue

$7.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 50 lb.
Outside Width: 6-1/4"
Outside Length: 9-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0356587 Mfr #: NO96-2 Blue
Load Capacity: 50 lb.Outside Width: 6-1/4"
Outside Length: 9-7/8"Volume Capacity: 0.06 cu. ft.
Use Lid Number: Mfr. No. CNO96-1 BlueOutside Height: 2"
Inside Width: 5-5/8"Item: Nesting Container
Inside Length: 9-1/4"Inside Height: 2"
Color: BlueMaterial: Fiberglass reinforced polyester
Country of Origin (subject to change): United States

Description

Nesting Container, Outside Width 6 1/4 In, Outside Height 2 In, Outside Depth 9 3/4 In, Inside Width 5 5/8 In, Inside Height 2 In, Inside Depth 9 1/4 In, Capacity 0.06 Cu-Ft, Load Capacity 50 Lb, Material Fiberglass-Reinforced Polyester, Color Blue, Use Lid Number G3027911

Reviews