Nesting Container, 9 7/8 In L, 75 Lb., Blue

LEWISBINS| Zoro #: G0847445| Mfr #: NO96-4 Blue

$8.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Nesting Container
Inside Height: 4-1/2"
Outside Width: 6-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0847445 Mfr #: NO96-4 Blue
Item: Nesting ContainerInside Height: 4-1/2"
Outside Width: 6-1/4"Volume Capacity: 0.14 cu. ft.
Outside Height: 4-1/2"Load Capacity: 75 lb.
Material: Fiberglass reinforced polyesterInside Width: 5-5/8"
Color: BlueUse Lid Number: Mfr. No. CNO96-1 Blue
Outside Length: 9-7/8"Inside Length: 9-1/4"
Country of Origin (subject to change): United States

Description

Nesting Container, Outside Width 6 1/4 In, Outside Height 4 1/2 In, Outside Depth 9 3/4 In, Inside Width 5 5/8 In, Inside Height 4 1/2 In, Inside Depth 9 1/4 In, Capacity 0.14 Cu-Ft, Load Capacity 75 Lb, Material Fiberglass-Reinforced Polyester, Color Blue, Use Lid Number G3027911

Reviews